HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 60 mm 1551JGY
#Grup produk P116401890
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Material: ABS resin Depth: 60 mm
Height 15 mm
Width 35 mm
External dimensions 60 35 15mm
Range 1551
Color Gray Lid Gray Flange Yes Shield No Series 1551
Weight 21g
Explosion-proof: None. Dimensions do not include lid and exclude flange (add 4 mm to height when lid is installed). Hammond 1551 Miniature Plastic Enclosure. The Hammond 1551 series is a general-purpose miniature electronic enclosure suitable for mounting small circuit boards. The enclosure is constructed from durable ABS plastic and features a special lap joint construction to meet an IP54 rating. Features and Benefits: Ideal for mounting small circuit boards or for use as a potting box. Made from ABS plastic with a satin matte finish. Two molded-in PCB standoffs. Lap joint construction prevents the ingress of dust, dirt, and water droplets, achieving an IP54 rating. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the "SOLUTIONS" section at the top of the page or click "Selection Guide of an Enclosure." What's included? Enclosure with lid and color-matched screws
Height 15 mm
Width 35 mm
External dimensions 60 35 15mm
Range 1551
Color Gray Lid Gray Flange Yes Shield No Series 1551
Weight 21g
Explosion-proof: None. Dimensions do not include lid and exclude flange (add 4 mm to height when lid is installed). Hammond 1551 Miniature Plastic Enclosure. The Hammond 1551 series is a general-purpose miniature electronic enclosure suitable for mounting small circuit boards. The enclosure is constructed from durable ABS plastic and features a special lap joint construction to meet an IP54 rating. Features and Benefits: Ideal for mounting small circuit boards or for use as a potting box. Made from ABS plastic with a satin matte finish. Two molded-in PCB standoffs. Lap joint construction prevents the ingress of dust, dirt, and water droplets, achieving an IP54 rating. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the "SOLUTIONS" section at the top of the page or click "Selection Guide of an Enclosure." What's included? Enclosure with lid and color-matched screws
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
