HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 60 mm 1551JBK

Sebelum PPN:
Rp129.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: ABS resin Depth: 60 mm
Height 15 mm
Width 35 mm
External dimensions 60 35 15mm
Range 1551
Color Black
Lid color: Black flange, with shield, without flange, series 1551
Weight 21g
RAL code RAL 9005
Dimensions do not include the lid and exclude flanges (add 4mm to height when lid is installed). Hammond 1551 Miniature Plastic Enclosure. The Hammond 1551 series is a general-purpose miniature electronic enclosure suitable for mounting small circuit boards. The enclosure is constructed from durable ABS plastic and features a special lap joint construction to meet an IP54 rating. Features and Benefits: Ideal for mounting small circuit boards or for use as a potting box. Made from ABS plastic with a satin matte finish. Two molded-in PCB standoffs. Lap joint construction provides protection against dust, dirt, and water splashes, IP54. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the "SOLUTIONS" section at the top of the page or click "Selection Guide of an Enclosure." What's included? Enclosure with lid and color-matched screws

Ulasan Produk

Tidak ada ulasan