HAMMOND Hammond, ABS resin, Height: 15 mm, Depth: 50 mm 1551SGY

Sebelum PPN:
Rp91.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 50 mm
Height = 15 mm
Width = 50 mm
Dimensions = 50 x 50 x 15mm
Range = 1551
Color = Gray Lid Color = Gray Flange = Yes Shield = No Series = 1551
Weight = 18g
Explosion Proof = No
The Hammond 1551SGY enclosure is suitable for mounting small PCBs or for use as a potting box. It has a satin finish and includes a LID and two self-tapping screws. The 1551SGY features lap joint construction, providing dust and splash resistance. Made from ABS plastic IP rating: IP54 Color: Grey

Ulasan Produk

Tidak ada ulasan