onsemi onsemi Zener Diode 10V Surface Mount 500 mW
#Grup produk P116401456
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard Zener voltage = 10V
Number of elements per chip = 1
Maximum power consumption = 500 mW
Package Type = SOD-523
Zener Type = Voltage Regulator Pin Count = 2
Test current = 5mA
Maximum Zener impedance = 160 Ω @ 1 mA, 20 Ω @ 5 mA
Maximum reverse leakage current = 100nA
Dimensions = 1.3 x 0.9 x 0.7mm
Automotive standard = AEC-Q101mA
This Zener diode voltage regulator is housed in a SOD-523 surface mount package. It is designed to provide voltage regulation protection and is especially attractive where space is limited. It is ideal for applications such as mobile phones, handheld portables and high density PC boards. Typical Zener breakdown voltage range: 2.4 to 75V Rated steady state: 500mW Small body dimensions: 0.047" x 0.032" (1.20mm x 0.80mm) Low body height: 0.028" (0.7mm) Class 3 (>16kV) human body model ESD rated Epoxy meets UL94, VO Polarity band indicates cathode Lead finish: 100% matte tin Certified maximum reflow temperature: 260C Device meets MSL 1 requirements Lead-free packaging available Applications Suitable for space-constrained applications such as cell phones, handheld portables, and high density PC boards.
Number of elements per chip = 1
Maximum power consumption = 500 mW
Package Type = SOD-523
Zener Type = Voltage Regulator Pin Count = 2
Test current = 5mA
Maximum Zener impedance = 160 Ω @ 1 mA, 20 Ω @ 5 mA
Maximum reverse leakage current = 100nA
Dimensions = 1.3 x 0.9 x 0.7mm
Automotive standard = AEC-Q101mA
This Zener diode voltage regulator is housed in a SOD-523 surface mount package. It is designed to provide voltage regulation protection and is especially attractive where space is limited. It is ideal for applications such as mobile phones, handheld portables and high density PC boards. Typical Zener breakdown voltage range: 2.4 to 75V Rated steady state: 500mW Small body dimensions: 0.047" x 0.032" (1.20mm x 0.80mm) Low body height: 0.028" (0.7mm) Class 3 (>16kV) human body model ESD rated Epoxy meets UL94, VO Polarity band indicates cathode Lead finish: 100% matte tin Certified maximum reflow temperature: 260C Device meets MSL 1 requirements Lead-free packaging available Applications Suitable for space-constrained applications such as cell phones, handheld portables, and high density PC boards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
