HAMMOND Hammond, Aluminum, Height: 46.9 mm 1457K1202

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Aluminum Height = 46.9 mm
Width = 86.8 mm
Dimensions = 46.92 x 86.83 x 151mm
Range = 1457
Color = Silver Anodized Lid Color = Black Flange = Yes Shield = No Series = 1457
Weight = 233g
Explosion Proof = No
Hammond 1457 Extruded Aluminum Enclosures. Hammond 1457 series enclosures have an extruded aluminum body and two die-cast aluminum end panels with integral bezels. The enclosure is designed to interface with or house a PCB. Features and Benefits. Rugged body construction of 1.5 mm thick extruded aluminum Standard Eurocard size PCB aligns and slides horizontally into internal slot extruded inside the enclosure body Extruded body has recesses for labels or membrane keypad End panels finished in black satin powder coat IP65 protection

Ulasan Produk

Tidak ada ulasan