HAMMOND Hammond, extruded aluminum, height: 52 mm, depth: 160 mm 1455Q1602

Sebelum PPN:
Rp889.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Extruded Aluminum Depth = 160 mm
Height = 52 mm
Width = 125 mm
Dimensions = 160 x 125 x 52mm
Range = 1455
Color = Anodized (Clear)
Flange = None Shield = None Series = 1455
Weight = 410g
Hammond 1455 series enclosures have an extruded aluminum body and two solid black ABS end panels with easy to machine integral bezels. These enclosures are designed to house PC boards and interface with equipment. Standard Eurocard size. The enclosures have a sturdy body made of extruded aluminum with a minimum thickness of 0.06 in. (1.5 mm). Plastic End Panel Enclosures The PC board mounts horizontally by sliding into an internal slot extruded towards the inside of the enclosure body. The extruded body is supplied with a slide-out removable "belly" plate, except for the smaller sizes "A" through "D".

Ulasan Produk

Tidak ada ulasan