HAMMOND Hammond, flame retardant ABS, height: 31 mm, depth: 112 mm 1591BGY

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material Flame retardant ABS
Depth 112 mm
Height 31 mm
Width 62 mm
External dimensions 112 x 62 x 31 mm
Range 1591
Color Gray Lid Gray Flange No Shield No Series 1591
Number of knockouts: 0
Weight 71g
Explosion-proof: No
Dimensions do not include the lid and exclude the flange (add 4mm to the height when the lid is installed). The black enclosure comes with black screws, while the gray enclosure comes with standard nickel-finish screws. Hammond 1591 General Purpose Plastic Enclosure. The Hammond 1591 series is a general-purpose plastic enclosure ideal for horizontal mounting of printed circuit boards (PCBs). The enclosure's internal smooth sides facilitate connector installation. Each enclosure features two internally molded PCB standoffs and a lap joint construction, providing IP 54 protection against dust and water splashes. The Hammond 1591 series is ideal for applications requiring repeated assembly and disassembly. Features and Benefits: Two-piece lap joint construction. Protects against dust buildup and water splashes. Integrated card guides accommodate 1.5mm PC cards. Lid secures with an M3 10mm machine screw. Screws into plastic tapped holes. Frequently asked questions: What is IP? IP ratings are used to define how well an electrical enclosure seals against the intrusion of foreign objects (such as tools and dirt) and moisture. For more information, see the SELECTION section at the top of the page or click on "Selection Guide of an Enclosure." What is included? Enclosure with lid. Four M3 10 mm Phillips screws. What is included? This enclosure is shipped with four M3 10 mm Phillips screws.

Ulasan Produk

Tidak ada ulasan