DiodesZetex DiodesZetex General Purpose Rectifier Diode, Common Cathode, 300mA, 75V Surface Mount, 3-Pin SOT-23 Silicon Junction 1.25V

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = SOT-23
Maximum continuous forward current = 300mA
Peak reverse repetitive voltage = 75V
Diode Configuration = Common Cathode Rectification Type = General Purpose Diode Type = High Speed Pin Count = 3
Maximum forward drop voltage = 1.25V
Number of elements per chip = 2
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 4ns
Peak non-repetitive forward surge current = 2A
Small Signal Switching Diodes, Diodes Inc

Ulasan Produk

Tidak ada ulasan