DiodesZetex DiodesZetex General Purpose Rectifier Diode, Isolated, 500mA, 80V Surface Mount, 6-Pin SOT-363 (SC-88) Silicon Junction 1.25V

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = SOT-363 (SC-88)
Maximum continuous forward current = 500mA
Peak reverse repetitive voltage = 80V
Diode Configuration = Isolated Rectifier Type = General Purpose Diode Type = Fast Switching Diode Pin Count = 6
Maximum forward drop voltage = 1.25V
Number of elements per chip = 3
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 4ns
Peak non-repetitive forward surge current = 4A
Fast Switching Diode Array, MMBD4448H Series, Diodes Inc

Ulasan Produk

Tidak ada ulasan