DIGILENT Digilent DC-DC Converter Vout: ±12V dc 4.5 → 5.5 V dc, 2.2W, 410-293-A

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Output voltage ±12V dc
Input voltage range 4.5 to 5.5 dc
Rated power 2.2W
Input voltage nominal 5 dc
Output current 100mA
Mounting type: Through-hole separation type No. of outputs: 2
Output voltage adjustment range 11.52 12.48V
Series PowerBRICK
PowerBRICK. PowerBRICK is a split-rail power supply module designed for use with solderless breadboards. It generates both negative and positive voltage rails from a single +5 USB Vbus input. RS Product Codes: 134-6469 134-6469 PowerBRICK 3.3: +3.3 @ 350 mA, -3.3 @ 320 mA; 134-6468 134-6468 PowerBRICK 5: +5 @ 250 mA, -5 @ 200 mA; 134-6467 134-6467 PowerBRICK 9: +9 @ 130 mA, -9 @ 130 mA; 134-6466 134-6466 PowerBRICK 12: +12 @ 100 mA, -12 @ 100 mA

Ulasan Produk

Tidak ada ulasan