DiodesZetex DiodesZetex NPN Darlington Transistor, 120 V, 1 A, 3-Pin E-Line

Sebelum PPN:
Rp75.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transistor Type = NPN
Maximum continuous collector current = 1 A
Maximum collector-emitter voltage = 120 V
Maximum emitter-base voltage = 10 V
Package Type = E-Line
Mounting Type = Through Hole Pin Count = 3
Transistor Configuration = Single
Number of elements per chip = 1
Minimum DC Current Gain = 500
Maximum base-emitter saturation voltage = 1.8 V
Maximum collector-base voltage = 140 V
Maximum collector-emitter saturation voltage = 1.5 V
Maximum collector cutoff current = 0.00001mA
Dimensions = 4.77 x 2.41 x 4.01mm
Diodes Inc Darlington Transistor

Ulasan Produk

Tidak ada ulasan