DiodesZetex DiodesZetex Switching Diode Surface Mount, 300mA, 75V, Isolated, 3 Elements SOT-363 (SC-88), 6-Pin 1.25V

Sebelum PPN:
Rp9.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration = Isolated mA
Mounting Type = Surface Mount Maximum Reverse Voltage = 75V
Package Type = SOT-363 (SC-88)
Diode Technology = Silicon Junction Maximum Forward Drop = 1.25V
Maximum diode capacitance = 2pF
Operating temperature Min = -65°C
Operating temperature Max = +150°C
Length = 2.2mm
Width = 1.35mm
Height = 1mm
Dimensions = 2.2 x 1.35 x 1mm
Fast Switching Diode Array, MMBD4148 Series, Diodes Inc. Diode Element x 5 and Common Cathode Low Forward Voltage Drop

Ulasan Produk

Tidak ada ulasan