Rubycon Rubycon Capacitor 2200μF, 25V dc, 25ZL2200MEFC12.5X35

Sebelum PPN:
Rp26.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 2200μF
Voltage = 25V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 12.5 (Dia.) x 35mm
Height = 35mm
Operating temperature Min = -40°C
Diameter = 12.5mm
Operating temperature Max = +105°C
Lead spacing = 5mm
Tolerance = ±20%
ZL Series. ZL Series Miniature Aluminum Electrolytic Capacitors. Reduces impedance in high frequency range to achieve high ripple current. Load life: 1000 → 5000 hours @ 105 °C

Ulasan Produk

Tidak ada ulasan