Rubycon Rubycon Capacitor 100μF, 25V dc, 25YXF100MEFC6.3X11

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 100μF
Voltage = 25V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 6.3 (Dia.) x 11mm
Height = 11mm
Operating temperature Min = -40°C
Diameter = 6.3mm
Operating temperature Max = +105°C
Lead spacing = 2.5mm
Leakage current = 0.01 CV or 3 μAmA
Aluminum electrolytic capacitor YXF series 105°C. Small radial lead terminal electrolytic capacitor for high temperature applications where board space is very limited. Operating temperature range: -40 → +105°C Capacitance tolerance: ±20% Leakage current: I=0.01CV or 3μA, whichever is greater.

Ulasan Produk

Tidak ada ulasan