Rubycon Rubycon Capacitor 1000μF, 10V dc, 10ZL1000MEFC8X20

Sebelum PPN:
Rp7.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitance = 1000μF
Voltage = 10V dc
Mounting Type = Radial, Through Hole Technology = Aluminum Electrolytic Dimensions = 8 (Dia.) x 20mm
Height = 20mm
Operating temperature Min = -40°C
Diameter = 8mm
Operating temperature Max = +105°C
Lead spacing = 3.5mm
Leakage current = 0.01CV or 3μAA
ZL Series. ZL Series Miniature Aluminum Electrolytic Capacitors. Reduces impedance in high frequency range to achieve high ripple current. Load life: 1000 → 5000 hours @ 105 °C

Ulasan Produk

Tidak ada ulasan