HAMMOND ABS resin, Height: 88.9 mm, Depth: 238.8 mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 238.8 mm
Height = 88.9 mm
Width = 160 mm
Dimensions = 9.4 x 6.3 x 3.5 inches Area = 1554
Series = 1554
Hammond 1554 series is a waterproof enclosure ABS with UL94-HB flame retardant rating. ABS types are molded from general purpose material with UL94-HB flame retardant rating. For indoor use. ABS plastic types are designed to meet IP66. Dimensions are 9.4 x 6.3 x 3.5 inches. ABS plastic types are designed to meet IP66. Color is gray

Ulasan Produk

Tidak ada ulasan