HAMMOND Housing Hammond 170 x 86 x 34mm ABS resin

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = ABS plastic Depth = 170 mm
Width = 86 mm
Height = 34 mm
Dimensions = 170 x 86 x 34mm
Weight = 140g
Sloped Front = YesColor = GraySeries = 1599T
Representative standard = RoHS compliant
The Hammond tilting console is made from flame-retardant ABS plastic. This material has a UL flame-retardant rating of 94V-0. It has a short slope and a removable single panel. It is grey in colour and measures 34 x 170 x 86 mm. It is IP54 rated. It is REACH and RoHS compliant.

Ulasan Produk

Tidak ada ulasan