Altera Altera Programmable Logic Development Tools CPLD MAX V
#Grup produk P116394439
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Programmable Logic Technology = CPLD
Kit Category = Development Kit Target Device = 5M570Z
Kit Name = MAX V
USB cable, license-free QuartusR II Web Edition software. MAX V CPLD Development Kit. The Altera MAX V CPLD Development Kit is a complete design environment that includes both the hardware and software needed to prototype the most common CPLD applications, including I/O expansion, interface bridging, power management, initialization control, and analog interface control. . Measures CPLD ( ;sub>;VCCINT ;/sub>; and ;sub>;VCCIO ;/sub>;) power consumption Bridges between two different I/O voltages (adjustable ;sub>;VCCIO ;/sub>; on CPLD bank 2) Interfaces to external functions or devices through four connectors Memory read/write 8 Kb User Flash Memory (UFM) available on 5M570Z CPLD I2C/SPI EEPROM (user installed) Get your CPLD design up and running quickly by reusing the provided example designs Reuse the kit's PCB board and schematics as design models Built-in USB-Blaster circuit for CPLD configuration User LEDs, push buttons, and capacitor sense buttons Standard PC speaker header Two DC motor headers GPIO connector for mating with daughter cards
Kit Category = Development Kit Target Device = 5M570Z
Kit Name = MAX V
USB cable, license-free QuartusR II Web Edition software. MAX V CPLD Development Kit. The Altera MAX V CPLD Development Kit is a complete design environment that includes both the hardware and software needed to prototype the most common CPLD applications, including I/O expansion, interface bridging, power management, initialization control, and analog interface control. . Measures CPLD ( ;sub>;VCCINT ;/sub>; and ;sub>;VCCIO ;/sub>;) power consumption Bridges between two different I/O voltages (adjustable ;sub>;VCCIO ;/sub>; on CPLD bank 2) Interfaces to external functions or devices through four connectors Memory read/write 8 Kb User Flash Memory (UFM) available on 5M570Z CPLD I2C/SPI EEPROM (user installed) Get your CPLD design up and running quickly by reusing the provided example designs Reuse the kit's PCB board and schematics as design models Built-in USB-Blaster circuit for CPLD configuration User LEDs, push buttons, and capacitor sense buttons Standard PC speaker header Two DC motor headers GPIO connector for mating with daughter cards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
