SIRC IoT angle sensor communication unit PAKx4 series

Sebelum PPN:
Rp5.799.900
Spesifikasi
Accuracy (%)Guideline: ±2.0 of FS *360 degree full scale (FS)
Battery Life (years)Approx. 5 seconds (at room temperature of 20°C, communication interval of 10 seconds)
Communication ProtocolBluetooth
Mass (g)About 110
Measurement IntervalMeasurement/Communication: 10 seconds/1 second (DIP SW switch)
Model NumberPAK04
Operating Ambient Humidity (%RH)35~85
PerformanceEnvironmental resistance: IP67
Size (mm)80x60x30
Storage Temperature (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply retrofit to existing mechanical analog single-needle meters (pressure gauges, thermometers, etc.) to easily realize IoT.
IoT conversion of analog meters, automatic data acquisition, remote monitoring of equipment, detection of abnormalities, etc.
*Please use in conjunction with the sensor head (PAK14/24/34).
*Installation work is required by the customer.
*Please read the instruction manual included before use.
*This product can only be used in Japan.
*It may not be possible to install this product on some analog meters (micro-differential pressure gauges, liquid-filled (glycerin) types, etc.).
Feature
Specification
Destination: Japan

Ulasan Produk

Tidak ada ulasan