Narcomb USB foot switch

Sebelum PPN:
Rp2.799.900
Spesifikasi
Cable Length (m)2
Dimensions, Width W x Depth D x Height H (mm)80x83x31
InterfaceUSB
Mass (g)200
Power Supply MethodUSB bus power
Supported OSWindows 7 SP1, Windows 8.1, Windows 10, Windows 11. After setting up in Windows, it can also be used on Macintosh and Linux.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyboard keys can be output via USB connection
Authenticates as a HID keyboard and can be used with standard drivers
The NFS series USB foot switches have passed the electrical resistance load test of over 100,000 times and the mechanical operation test of over 10 million times in durability tests conducted by the switch manufacturer, proving their high durability. *The number of durability cycles varies depending on the model.
Any keyboard key can be set using the dedicated software, and shortcut keys such as Ctrl, Shift, Alt, Windows + any key combination can also be assigned. Furthermore, you can select whether to output a key once or continuously.
Utilizing the medical device development and manufacturing technology that Narcom Co., Ltd. has accumulated over 70 years, we manufacture high-quality products tailored to each individual customer in a factory certified to the international standard "ISO13485" for quality assurance of medical devices.
PC system, app trigger, video editing, and distribution shortcut key assignments
*Do not disassemble or modify *Keep out of reach of small children *Do not touch water or get wet *Do not touch with wet hands *Do not use in humid or dusty places *Do not subject to strong impacts *Disconnect the cable immediately if an abnormality occurs *Do not pull or bend the cable with strong force *Do not expose to static electricity as it may cause damage

Ulasan Produk

Tidak ada ulasan