NXP NXP Barometric Pressure Sensor IC, 8-Pin SOP

Sebelum PPN:
Rp32.999.900
Spesifikasi
Dimensions (mm)12.32x12.32x7.37
Maximum Operating Pressure400kPa
Number of Pins8
Operating Temperature (°C)(Max)+125,(Min)-40
Output voltage (V)(Max)4.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LPG and CNG Gas Pressure Sensor 15 to 400 kPa NXP. Pressure sensor for use in vehicles and industrial equipment using alternative fuels such as Liquefied Petroleum Gas (LPG) and Compressed Natural Gas (CNG).

Ulasan Produk

Tidak ada ulasan