NXP NXP, Pressure Sensor, Relative

Sebelum PPN:
Rp22.999.900
Spesifikasi
Electric ConnectionBoard mounting
MaterialEpoxy
Maximum Pressure (kPa)50
Minimum Pressure (bar)0
Operating Temperature (°C)(Min)-40
Output Typeanalog
Power Supply Voltage4.75->5.25Vdc
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodPressure: Relative
Response Time1ms
Tolerance±2.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Differential/Gauge Pressure Sensors, up to 115kPaNXP.High range pressure differential/gauge sensors measure the difference in pressure between sources when pressure is applied to both sides of the sensor (differential). They also measure atmospheric pressure (gauge).
Feature
Specification
Media Measurement: Air

Ulasan Produk

Tidak ada ulasan