NXP NXP Microcontroller M68HC08, 16-Pin SOIC MCHC908QY4CDWE

Sebelum PPN:
Rp309.900
Spesifikasi
Maximum Frequency (MHz)8
Number of ChannelsI2C:0,SPI:0
Number of Pins16
Number of UnitsPWM:1x16bit
Program Memory4kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 128B
Surface Mount DeviceSurface mount
USBChannel: 0
Width (mm)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
68HC/HS Family of Microcontrollers The high-performance, low-power S08 core 8-bit microcontroller family features 16MHz@1.8V operation and power management schemes such as a 20μA power-down mode.

Ulasan Produk

Tidak ada ulasan