NXP NXP Microcontroller Kinetis K6x, 144-Pin LQFP MK60FN1M0VLQ12

Sebelum PPN:
Rp46.999.900
Spesifikasi
Maximum Frequency (MHz)120
Number of ChannelsCAN:2,SPI:3
Number of Pins144
Number of UnitsPWM:2
Program Memory1.024MB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kinetis K6x Series Microcontrollers. Kinetis K6x MCUs provide IEEE(R) 1588 Ethernet and full-speed/high-speed USB 2.0 On-The-Go capabilities, as well as the option for crystal-free USB, while maintaining pin, peripheral and software compatibility with many of the Kinetis K series MCU families. Devices are available in a variety of packages, from a 100-pin QFP package with 256KB Flash to a 256MAPBGA package with 1MB Flash and 256KB SRAM. The devices also offer a rich set of peripherals for analog, communication, timing and control in a range of densities. The performance and power consumption of the next generation Kinetis K6x MCUs have been further optimized, further reducing bill-of-materials costs through efficient integration. The K6x Ethernet MCUs are eligible for the Energy Efficient Product Solutions Program.
Feature
Specification
*PWM: 2x (8 channels) *RAM size: 128kB *USB channels: 2

Ulasan Produk

Tidak ada ulasan