NXP NXP Microcontroller HCS12, 112-Pin LQFP MC9S12DG128CPVE

Sebelum PPN:
Rp169.999.900
Spesifikasi
Maximum Frequency (MHz)25
Number of ChannelsSPI:2
Number of Pins112
Number of UnitsPWM:2x8/16bit
Program Memory128kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S12DG Series Microcontroller Units.The S12DG series are 16-bit microcontroller units (MCUs). They can also interface with a single 8-bit wide memory to achieve lower-cost systems. The built-in PLL circuitry allows flexibility in power consumption and performance to meet the user's operating requirements. The S12A/D microcontroller units have the following standard on-chip peripherals: HCS12CPU128K Bytes Flash EEPROM2K Bytes EEPROM8K Bytes RAM2Asynchronous Serial Communication Interface (SCI)x2Serial Peripheral Interface (SPI)x18 Channels IC/OCEnhanced Capture Timer8 Channels10-bit Analog-to-Digital Converter (ADC)x28 ChannelsPulse Width Modulator (PWM)Digital Byte Data Link Controller (BDLC)29 Discrete Digital I/O Channels20 Discrete Digital I/O LinesCAN Software Compatibility ModuleByteflight ModuleInter-IC Bus
Feature
Specification
*RAM size: 8kB*USB channel: 0

Ulasan Produk

Tidak ada ulasan