NXP NXP Microcontroller Kinetis K1x, 48-Pin LQFP MK10DN64VLF5

Sebelum PPN:
Rp32.999.900
Spesifikasi
Maximum Frequency (MHz)50
Number of ChannelsSPI:1
Number of Pins48
Number of UnitsPWM:1
Program Memory64kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 16kB
Surface Mount DeviceSurface mount
USBChannel: 0
Width (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KinetisK1x Series Microcontrollers. These versatile MCUs offer a wide range of memory and integration options. Flexible, low power and energy efficient FlexMemory solves many of the key problems faced by embedded designers. Devices range from 32KB Flash in a small footprint 5x5mm 32QFN package to 1MB in a 144MAPBGA package. Optional peripherals include analog, communications, timing and control. The Kinetis MCU portfolio is supported by a comprehensive set of development tools and software.

Ulasan Produk

Tidak ada ulasan