NXP NXP Microcontroller Kinetis K2x, 64-Pin LQFP MK20DX256VLH7

Sebelum PPN:
Rp63.999.900
Spesifikasi
Maximum Frequency (MHz)72
Number of ChannelsCAN:1,SPI:1
Number of Pins64
Number of UnitsPWM:1
Program Memory288kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 66kB
Surface Mount DeviceSurface mount
USBChannel: 1
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KinetisK2x Series Microcontrollers. The KinetisK2x MCU family includes full-speed and high-speed USB 2.0 On-The-Go (OTG) capabilities as well as device charging detection and external crystal-free USB functionality while maintaining pin/peripheral/software compatibility with many KinetisK series MCU families. The devices also offer a rich set of analog, communication, timing and control peripherals in a range of integration levels. KinetisK2x microcontrollers are optimized for industry-leading low-power performance and can further reduce bill-of-materials costs through efficient integration. Devices range from 32KB Flash in a 5x5mm 32-pin QFN package to 1MB in a 144-pin MAPBGA package.

Ulasan Produk

Tidak ada ulasan