NXP NXP Microcontroller Kinetis L, 16-Pin QFN MKL02Z32VFG4

Sebelum PPN:
Rp35.999.900
Spesifikasi
Dimensions (mm)3x3x0.75
Maximum Frequency (MHz)48
Number of ChannelsSPI:1,UART:1
Number of Pins16
Number of UnitsPWM:1
Program Memory32kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 4kB
Surface Mount DeviceSurface mount
USBChannel: 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kinetis L Series Microcontrollers.Kinetis L series microcontrollers combine the energy efficiency and ease of use of the ARM Cortex-M0+ processor core with the performance, peripheral set, and scalability of the Kinetis 32-bit series. Kinetis L series microcontrollers are both hardware and software compatible with the Cortex-M4-based Kinetis K series, paving the way for a scalable migration path to better performance, memory, and feature integration.

Ulasan Produk

Tidak ada ulasan