NXP NXP Microcontroller HCS12, 80-Pin QFP MC9S12A64CFUE

Sebelum PPN:
Rp62.999.900
Spesifikasi
Maximum Frequency (MHz)25
Number of Pins80
Number of UnitsPWM:2x8/16bit
Program Memory64kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 4kB
Surface Mount DeviceSurface mount
USBChannel: 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S12A/D Series Microcontroller Units.The S12A/D series are 16-bit microcontroller units (MCUs). They can also interface with a single 8-bit wide memory to achieve lower-cost systems. The built-in PLL circuitry allows flexibility in power consumption and performance to meet the user's operating requirements. The S12A/D microcontroller units have the following standard on-chip peripherals: HCS12CPU64K Bytes Flash EEPROM1K Bytes EEPROM4K Bytes RAM2Asynchronous Serial Communication Interfaces (SCI)1Serial Peripheral Interfaces (SPI)8 ChannelsIC/OCEnhanced Capture Timer8 Channels2 10-bit Analog-to-Digital Converters (ADC)8 ChannelsPulse Width Modulators (PWM)Digital Byte Data Link Controllers (BDLC)2 Discrete Digital I/O Channels9 Discrete Digital I/O Lines20 CAN Software Compatibility ModuleByteflight ModuleInter-IC Bus
Feature
Specification
Number of ADCs: 8x10-bit

Ulasan Produk

Tidak ada ulasan