NXP NXP Microcontroller Kinetis E, 20-Pin SOIC MKE04Z8VWJ4

Sebelum PPN:
Rp2.099.900
Spesifikasi
Maximum Frequency (MHz)48
Number of ChannelsSPI:1
Number of Pins20
Number of UnitsPWM:2
Program Memory8kB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeRAM size: 1kB
Surface Mount DeviceSurface mount
USBChannel: 0
Width (mm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KinetisE Series Microcontrollers.The KinetisE series is the industry's most scalable family of ARM Cortex-M0+ microcontrollers. Designed to be highly robust in electrically noisy environments and high reliability applications (+5V power supply), the KinetisE series family offers a wide selection of memory, peripherals and packages. Sharing common peripherals and pin counts allows developers to easily migrate within the same microcontroller family or between different microcontroller families to take advantage of memory and integrated features.

Ulasan Produk

Tidak ada ulasan