NXP NXP, Chip Programmer Universal Multilink FX

Sebelum PPN:
Rp37.999.900
Spesifikasi
Accessory TypeDevelopment kit
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NXP Flash NXP Flash Programmer FX is a fast, all-in-one development interface that allows PC access to the Back Debug Mode (BDM) or JTAG interface of Freescale Kinetis, Qorivva55xx/56xx, ColdFireV1/+V1, ColdFireV2-4, HCS08, RS08, HC(S)12(X), DSC, HC16/683xx. It is an easy-to-use debug and programming interface that allows communication with the target processor through the PC's USB port. MultiLink provides access to the target's debug port to control the microprocessor. The product features multiple headers that can be accessed by simply flipping the plastic case, allowing communication with a wide range of Freescale MCUs. Ribbon cables for supported MCUs are conveniently included. MultiLink's exceptional speed and reliability make it ideal for development. The software is natively supported by current P&E software applications and toolchains from recent CodeWarrior(R), IAR, Keil, Cosmic and MentorGraphics. Support varies by architecture. Please contact vendor to confirm compatibility.Included: Ribbon connection cableNote: NXP is a trademark of NXPB.VFeatures and BenefitsPower your targetPowered directly from the small USB port, no external power supply requiredUSB 2.0 communication interface operates hassle-free and fastUp to 10x Faster high-speed I/O line clamping than Multi-Link Universal*Multi-voltage support for targets ranging from 1.6 to 5.25VSupports legacy Freescale devicesApplicationsDevelopment/prototypingEmbedded systems
Feature
Specification
Programmer name: UniversalMultilinkFX

Ulasan Produk

Tidak ada ulasan