LEM LEM Current Transformer Input current: 50A 50:1 PCB mounting, CKSR 50-NP

Sebelum PPN:
Rp579.900
Spesifikasi
Input Current (A)50
Operating Temperature (°C)(Max)+105,(Min)-40
Overall Depth (mm)13.4
Overall Height (mm)16.5
Overall Width (mm)21.91
Power Supply Voltage (V)5.25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
SeriesCKSR
Turn Ratio2.084027778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN50178.CAS/CASR/CKSR Series Current Transducers.This series is designed to measure currents from 6 to 50A in a small size.Based on closed loop fluxgate technology, it has improved accuracy..PCB mount for DC and AC current measurement.Low temperature drift.

Ulasan Produk

Tidak ada ulasan