LEM LEM Current Transformer Input Current: 500A 500:1 Panel Mount, LA 305S

Sebelum PPN:
Rp4.699.900
Spesifikasi
Dimensions (mm)Bore: 25.5
Input Current (A)500
Operating Temperature (°C)(Max)+85,(Min)-10
Output Current120mArms (arms)
Overall Depth (mm)46.4
Overall Height (mm)73.4
Overall Width (mm)86
Power Supply Voltage (V)12->15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
SeriesLA
Turn Ratio20.83402778
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LA-S series. Continuous, AC, pulse and mixed current measurement Galvanic isolation between input and measurement circuit Self-extinguishing plastic housing UL94-V0 Operating temperature range: -10 to +85°C

Ulasan Produk

Tidak ada ulasan