LEM LEM Current Transformer Input current: 60A 60:1 PCB mounting, HXS 20-NP

Sebelum PPN:
Rp419.900
Spesifikasi
Input Current (A)60
Operating Temperature (°C)(Max)+105,(Min)-40
Overall Depth (mm)18.7
Overall Height (mm)10.7
Overall Width (mm)16.7
Power Supply Voltage (V)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Open Loop
Turn Ratio2.500694444

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HXS series. Board-mounted Hall effect current transducers designed based on our own ASIC. Measures AC, DC, pulse, and mixed currents. Single 5V power supply. Current. Low power consumption. Extremely low profile. In/Out reference. Integral. Operating temperature range: -40 to +85°C (except for NP/SP2 devices, which are -40 to 105°C).

Ulasan Produk

Tidak ada ulasan