LEM LEM Current Transformer Input current: 200A 200:1 PCB mounting, LA 125P

Sebelum PPN:
Rp2.399.900
Spesifikasi
Dimensions (mm)Bore: 13x11
Input Current (A)200
Operating Temperature (°C)(Max)+85,(Min)-40
Output Current125mArms (arm)
Overall Depth (mm)21.4
Overall Height (mm)33.6
Overall Width (mm)48.4
Power Supply Voltage (V)12->15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
SeriesLA
Turn Ratio8.334027778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LA-P Series. Compensated closed-loop Hall effect current transducer for continuous, alternating, pulsed and mixed current measurements. Excellent dynamic performance. Excellent linearity and low temperature drift. Galvanic isolation between input and measurement circuitry. PCB mounting. Body material is plastic according to UL94-V0.

Ulasan Produk

Tidak ada ulasan