LEM LEM Current Transformer Input Current: 2000A 2000:1 Panel Mounting, LF 2005S

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)Bore: 60.5
Input Current (A)2000
Operating Temperature (°C)(Max)+85,(Min)-40
Output Current400mArms (arm)
Overall Depth (mm)52
Overall Height (mm)68.5
Overall Width (mm)170
Power Supply Voltage (V)15->24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
Turn Ratio83.33402778
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LF-S Series.LF-S series current sensors are for electronic measurement of AC/DC/pulse currents with galvanic isolation between primary and secondary circuits. They are designed for industrial applications. .Measurement of AC/DC/pulse currentsHigh accuracy - closed loopHigh noise immunityLow temperature driftOvercurrent withstand capabilityOptimized response timeWide bandwidthMultiple mounting optionsBody material: Plastic (UL94-V0 compliant)Operating temperature range: -10 to +70°C

Ulasan Produk

Tidak ada ulasan