LEM LEM Current Transformer Input current: 150A 150:1 PCB mounting, LAS 50-TP

Sebelum PPN:
Rp1.099.900
Spesifikasi
Input Current (A)150
Operating Temperature (°C)(Max)+85,(Min)-40
Overall Depth (mm)30.2
Overall Height (mm)21
Overall Width (mm)33.3
Power Supply Voltage (V)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesLAS
Turn Ratio6.250694444

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAS-P Series. Compact PCB mount design Eta technology External reference input (part number: 435-8779435-8779) Very low temperature drift Wide frequency response Excellent noise immunity Current overload capacity Body material is plastic according to UL94-V0

Ulasan Produk

Tidak ada ulasan