LEM LEM Current Transformer Input current: 160A 160:1 PCB mounting, LA 100P/SP13

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (mm)Bore: 12.7 x 7
Input Current (A)160
Operating Temperature (°C)(Max)+70,(Min)-25
Output Current100mArms
Overall Depth (mm)14.45
Overall Height (mm)27.6
Overall Width (mm)36.5
Power Supply Voltage (V)12->15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
Turn Ratio6.667361111

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LA-P Series. Compensated closed-loop Hall effect current transducer for continuous, alternating, pulsed and mixed current measurements. Excellent dynamic performance. Excellent linearity and low temperature drift. Galvanic isolation between input and measurement circuitry. PCB mounting. Body material is plastic according to UL94-V0.

Ulasan Produk

Tidak ada ulasan