LEM LEM Current Transformer Input current: 14A 14:1 PCB mounting, LV 25-P

Sebelum PPN:
Rp2.299.900
Spesifikasi
Input Current (A)14
Operating Temperature (°C)(Max)+70,(Min)0
Output Current (mA)25
Overall Depth (mm)29.2
Overall Height (mm)16.45
Overall Width (mm)26
Power Supply Voltage (V)12->15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Closed Loop
Turn Ratio0.5840277778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCB mounting.Can be used for electronic measurement of DC, AC and pulsed currents and has galvanic isolation between primary and secondary circuits.Hall effect device with galvanic isolation between primary and secondary circuits.Self-extinguishing plastic case.Ideal for measuring voltages associated with AC and DC implant circuits.To measure voltage an external resistor must be inserted in series with the primary circuit.Instantaneous output.Ideal for DC power supplies, UPS, metering, meters and relay systems with closed loop control.

Ulasan Produk

Tidak ada ulasan