LEM LEM Current Transformer Input current: 15A PCB mounting, HX 15P/SP2

Sebelum PPN:
Rp679.900
Spesifikasi
Dimensions (mm)Bore: 1.4
Input Current (A)15
Operating Temperature (°C)(Max)+85,(Min)-25
Overall Depth (mm)30.2
Overall Height (mm)20.5
Overall Width (mm)23.8,34.9
Power Supply Voltage (V)12->15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Open Loop
SeriesHX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HX-P/SP2 Series.Open loop Hall effect current transducer with built in primary connection allowing accurate measurement of current..Open loop (low power consumption)AC, DC, mixed signal measurementExtended measurement range (3xlpn)Small sizeHX03-20 (23.5x15.8x19mm)HX25-50 (20x19x15.4mm)Multi-turn primary unipolar power supplyOperating temperature range: -25 to +85°CSupply voltage: 12/14VdcLoad resistance: 2KΩInsulation test voltage: 3kVFrequency bandwidth: 50kHzBody material: UL94-V0Weight: 8g

Ulasan Produk

Tidak ada ulasan