LEM LEM Current Transformer Input Current: 50A 50:1 Panel Mount, HAS 50S

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)Bore: 20.4x10.4
Input Current (A)50
Operating Temperature (°C)(Max)+80,(Min)-10
Overall Depth (mm)30
Overall Height (mm)30
Overall Width (mm)40
Power Supply Voltage (V)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Open Loop
Turn Ratio2.084027778
Type of SignPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HAS-P series. Single-pole Hall effect current meter. Measurement output voltage of plug-in conductor: ±4V. Capable of measuring complex signals. High accuracy and good linearity. Low temperature drift. Body material: Plastic/PC-PBT. Operating temperature range: -10 to +80°C. Secondary connector: Part number: 543-7738543-7738

Ulasan Produk

Tidak ada ulasan