LEM LEM Current Transformer Input Current: 400A 400:1 Panel Mount, DHR 400 C10

Sebelum PPN:
Rp9.699.900
Spesifikasi
Dimensions (mm)Bore: 32
Input Current (A)400
Operating Temperature (°C)(Min)-40,(Max)+70
Overall Depth (mm)25
Overall Height (mm)70
Overall Width (mm)90
Power Supply Voltage20->50Vdc
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Open Loop
SeriesDHR
Turn Ratio16.66736111

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC/DC transformer with built-in signal preparation function
Measures VFD and SCR wavelengths Electrically isolated Actual output: voltage or current No excessive losses Cable entry up to 32mm diameter Easy installation

Ulasan Produk

Tidak ada ulasan