LEM LEM Current Transformer Input current: 5A PCB mounting, HX 05-NP

Sebelum PPN:
Rp729.900
Spesifikasi
Dimensions (mm)Bore: 0.8
Input Current (A)5
Operating Temperature (°C)(Max)+85,(Min)-25
Overall Depth (mm)23.7
Overall Height (mm)20
Overall Width (mm)19
Power Supply Voltage (V)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor(Technology) Open Loop
SeriesHX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HX-NP series. Low power consumption. Excellent noise immunity. Dual primary option. Body material: UL94-V0 PCB mounting. Operating temperature range: -20 to +85°C.

Ulasan Produk

Tidak ada ulasan