PHOENIX Phoenix Contact DC-DC Converter Vout: 24V dc 18 → 32 V dc, 120W, 2320034
#Grup produk P116391113
Spesifikasi
| Input Nominal Voltage (V) | 24dc |
|---|---|
| Input Voltage Range (V) | 18->32dc |
| Insulation Voltage (kV) | 1.5dc |
| Length (mm) | 125 |
| Maximum Temperature (°C) | 70 |
| Number of Outputs | 1 |
| Output voltage (V) | 24DC |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Output Current (A) | 5 |
| Rated Power (W) | 120 |
| Series | QUINT-PS/24DC/24DC/5 |
| Surface Mount Device | DIN rail mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PhoenixContact QUINT DC-DC Converters.QUINT DC/DC converters are primary side switches with SFB (selective fuse blowing) for high functionality. QUINT DC/DC converters trip magnetically quickly at 6 times the nominal current, protecting your system selectively and at low cost. Monitoring functions report critical operating conditions before an error occurs, ensuring high system availability. DC-DC converters can vary the voltage level to generate an output voltage even at the end of long cables or be electrically isolated for independent power systems. .Features:.POWERBOOST ensures start-up of difficult-to-start loadsMonitoring functions: display critical operating conditions before an error occursGenerates output voltage even at the end of long cablesSupports conversion to different voltage levelsElectrically isolated for independent power systemsTransient surge protectionHorizontal DIN rail NS35 mounting.Applications:.Suitable for use in many industries, including automotive, machine building, material handling and building automation. DC-DC converters are used in applications where unregulated DC voltages cause interference at the load. QUINT DC/DC converter for DIN rail mountingPrimary side switch with SFB (selective fuse blowing) function, with protective coating, input: 24 V DC, output: 24 V DC/5 A.Wide range voltage inputGalvanic isolationReverse polarity protectionPreventive function monitoringPOWERBOOST power reserve ensures starting of difficult-to-start loadsDynamic power reserve SFB function for fast tripping of standard circuit breakers
Feature
SpecificationSeparable type available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
