PHOENIX Phoenix Contact PCB Connection Pin Header 2-pole 2.54mm 1-row 1706207

Sebelum PPN:
Rp28.999.900
Spesifikasi
Connection DirectionRight angle
Connection MethodSolder
Contact MaterialGold
Number of Lines1
Number of Poles2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)6
Rated Voltage (V)160
SeriesMC0.5/2-G-2.54P20THRR24C2
Surface Mount DeviceThrough-hole mounting
Teeth Spacing2.54mm
Terminal BlockPluggable: Header

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCB header, nominal cross section: 0.5 mm 2 , color: black, nominal current: 6 A, rated voltage (III/2): 160 V, contact surface: gold, contact type: male connector, number of potentials: 2, number of rows: 1, number of poles: 2, number of connections: 2, product range: MC0,5/.-G-THR, pitch: 2.54 mm, mounting: THR soldering, pin layout: linear pin, solder pin [P]: 2 mm, Stecksystem: MICROCOMBICON-FMC0,5 lock: no, packaging type: 24 mm wide tape, fixed coding in the last position can be combined with FMC5/..-ST-2, 54C2 connectors

Ulasan Produk

Tidak ada ulasan