PHOENIX Phoenix Contact PCB connection pin header 3 pole 7.62mm 1720589

Sebelum PPN:
Rp7.499.900
Spesifikasi
Connection MethodSolder
Contact MaterialTin
Number of Poles3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)41
Rated Voltage1.0kV
SeriesPCV5/3-G-7.62
Teeth Spacing7.62mm
Terminal BlockPluggable: Header

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCB header, nominal cross section: 6 mm 2 , color: green, nominal current: 41 A, rated voltage (III/2): 630 V, contact surface: tin, contact type: male connector, number of potentials: 3, number of rows: 1, number of positions per row: 3, number of connections: 3, product range: PCV5/.-G, pitch: 7.62 mm, mounting: wave soldering, pin layout: linear pin fixing, solder pin [P]: 5 mm, Stecksystem: POWERCOMBICON5, locking: none, packaging type: packed in cardboard

Ulasan Produk

Tidak ada ulasan