PHOENIX Phoenix Contact PCB Connection Pin Header 2-way 5.08mm 1836189

Sebelum PPN:
Rp1.399.900
Spesifikasi
Connection DirectionRight angle
Connection MethodSolder
Contact MaterialTin
Number of Lines1
Number of Poles2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)8
Rated Voltage400->0V
SeriesCOMBICONMC
Surface Mount DeviceThrough-hole mounting
Teeth Spacing5.08mm
Terminal BlockPluggable: Header

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCB header, nominal cross section: 1.5 mm 2 , color: green, nominal current: 8 A, rated voltage (III/2): 320 V, contact surface: tin, contact type: male connector, number of potentials: 2, number of rows: 1, number of positions per row: 2, number of connections: 2, product range: MC1.5/0.-G, pitch: 5.08 mm, mounting: wave soldering, pin layout: linear pin, solder pin [P]: 3.4 mm, Stecksystem: MINICOMBICON, locking: none, packaging type: packed in cardboard

Ulasan Produk

Tidak ada ulasan