APEM Apem Push Button Switch, Panel Mount, DPDT, FPAR3D1462C1X

Sebelum PPN:
Rp1.799.900
Spesifikasi
Case ColorBlack
ColorPush button: Red
Contact ConfigurationDPDT
Contact Rated Current (mA)200@12Vdc
Cutout Diameter (mm)Panel: 24.2
LED ColorRed
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage12Vdc
Surface Mount DevicePanel mount
TypePush button: Round

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ApemFP series illuminated push button switches are a highly visible solution for use in tractors, buses, trucks, cranes, and general purpose automotive applications.
The FP pushbutton switch series is large yet lightweight, easy to find in dimly lit or dark environments, and saves space by eliminating the need for a separate indicator light.

Ideal for one-piece designs Large yet lightweight Momentary or latching
Feature
Specification
With illumination

Ulasan Produk

Tidak ada ulasan