APEM APEM Rocker Switch DPDT Illumination: None Cutout Width: 36.8mm KG492A2XXA21XX

Sebelum PPN:
Rp979.900
Spesifikasi
Button ColorBlack
Contact ConfigurationDPDT
Contact MaterialSilver
Operating PatternsOn-Off-On
Panel Cutout Width (mm)36.8
Protection ClassIP65
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeActuator: Rectangular
Surface Mount DevicePanel mount
contact Current Rating (A)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KG Series Rocker Switches. IP65 sealed rocker switch with integral bezel to prevent unintentional operation 6.35 (0.250) Faston/solder terminals Neon illuminated types require 230Vac (: 39850773985077, : 39850833985083) LED illuminated types require 12Vdc (: 39851123985112, : 39851063985106) Ideal for applications requiring washdown Contact resistance: 10mΩ Contact material: Silver Panel cutout: 21.08x36.83mm
Feature
Specification
*Illumination: None *Termination Style: Quick connect, solder

Ulasan Produk

Tidak ada ulasan