APEM APEM Push Button Switch, Latching, Panel Mount, SPST, IPR1SAD2LOS

Sebelum PPN:
Rp1.899.900
Spesifikasi
Button ColorBlack
Button Shapedome
Contact ConfigurationSPST
Contact MaterialGold-plated silver
Cutout Diameter (mm)Panel: 13.6
Illuminated colorRed
Model Number(Manufacturer model number) IPR1SAD2LOS
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage12/48/72Vdc
Surface Mount DevicePanel mount
Type of Operationlatch
contact Current Rating (A)2@125Vac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single pole miniature panel mount push button switch Epoxy sealed terminals prevent flux ingress during soldering
IP67 Rated
LED Lighting Options
Feature
Specification
With illumination

Ulasan Produk

Tidak ada ulasan